missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ 65 mm Cryobox Dividers

Dividers for use with 100 and 130 mm high cryoboxes.

Brand:  Tenak™ TE22147

 View more versions of this product

Product Code. 15230554

  • £68.45 / Pack of 36
Estimated Shipment: 27-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For use in cardboard cryoboxes
  • Holds cryogenic vials
  • Grid style divider
Specifications

Specifications

Grid Divider
Vials with 41 mm O.D.
65 mm
100 and 130 mm high cryoboxes
3 x 3 cells
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Tenak™ 65 mm Cryobox Dividers > Array: 3 x 3 cells; Holds: Vials with 41 mm O.D.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.