missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Abgene™ 96-well Sealing Mats for Sample Processing & Storage DeepWell™ and MicroWell Microplates
GREENER_CHOICE

Round or square CapMats, Sealing Mats, MatCaps for sealing 96-well storage plates, available in autoclavable and piercable formats.

Brand:  Thermo Scientific™ AB-0566/SP

146.75 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10722684

  • £151.00 / Pack of 50
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

Natural
CapMat for 96-well Polypropylene Sample Processing & Storage Plates
TPE
Autoclavable
50
7mm
Designed for sealing 96-well storage plate and suitable for long term storage
96-well capmat, sealing mat
None
Yes
Round
PCR Ready
Alcohol Resistant, Solvent Resistant
Certified RNase, DNase, PCR Inhibitors, and human DNA Free. ANSI Compliant
Cleanroom
96
10
50 Mats
96-well
Abgene
Yes
-20°C to +120°C
Abgene 96 Round Well Plate
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Manuals

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Abgene™ 96-well Sealing Mats for Sample Processing & Storage DeepWell™ and MicroWell Microplates >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.