missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kimtech™ A7 P+™ Laboratory Coats

Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
Assured Compliance:
- PPE Cat III according to (EU) Regulation 2016/425 :Type 6 (PB) limited chemical splash protection
- EN1149-1 Antistatic clothing
- Tensile strength EN ISO 13934-1 Class 1 of 3
- Surface resistivity EN 1149-1 < 5 x 1010 ohm
- Particle shedding test (Helmke Drum) IEST-RP-CC003.3 Category II
- Bacterial Filtration Efficiency (3.0 μm) ASTM F2100 >99%
- High quality disposable laboratory coats with triple stitched seams and breathable, multi-layered material.
- Enhanced all-round protective features are included, such as high mandarin collars, thumb-loops and extra-length arms to fit lab gloves over coats.
- The breathable coat material includes high levels of particle and bacterial protection (with filtration efficiency of 99%).
- The coats are individually packed making them suitable for ISO 7 (Grade C) areas.
- Anti-slip and low lint material.
- Type 6 (PB) limited chemical splash protection
Greener Choice Claims
- Environmental benefits include:
- Recyclable
Specifications
Specifications
Product Type | Chemical Resistant Lab Coat |
Size | X-Large |
Material | SMS, Polypropylene, Polyethylene Laminate |
Color | White |
Closure Type | Zipper |
Cuff Style | Elastic |
Disposable | Reusable |
Sterility | Non-sterile |
Resistance | None |
Style | Below Hip-length |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Documents
Scientific Resources
Brochures
Kimtech Lab Gloves Brochure
File size: 3.4 MB
Kimtech Cleanroom Apparel Brochure
File size: 1.6 MB
Cosmetic and chemical industries
File size: 3.8 MB
Applications and solutions series: Safety edition
File size: 7.7 MB
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark™ Kimtech™ A7 P+™ Laboratory Coats >
Spot an opportunity for improvement?Share a Content Correction