missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Acura™ Manual 825 Micropipette
Equipped with a precision setting mechanism allowing continuously adjustable volume down to a very fine volume resolution. Socorex™ Acura™ Acura™ Manual 825 Micropipette is designed to allow single-handed volume setting.
Brand: Socorex™ 825.0002
This item is not returnable.
View return policy
Description
- Smart, reliable, and precise volume setting
- Very fine volume resolution
- Single-handed volume setting capacity
- Click stops, together with freely rotating plunger button cap secure setting stability
- Effortless activation
- Justip™ adjustable tip ejector fitting most tips
- Swift-set user calibration system
- Shock, UV-light and autoclaving resistance
- CE certified
- Three-year warranty
Specifications
<± 6.0 to 2.0% | |
EN ISO 8655, DIN 12650, GMP, GLP, GBEA, NCCLS and CE IVD Directive 98/79 EEC on medical devices | |
Green | |
Acura | |
0.1 to 2 μL | |
<5.0 to 1.5% | |
3 Years |
360° | |
Autoclavable | |
1 | |
Micropipette | |
Certificate Calibration | |
1 Each |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 12
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Socorex™ Acura™ Manual 825 Micropipette > Volume: 0.1 to 2uL
Spot an opportunity for improvement?Share a Content Correction