Learn More
Invitrogen™ DEPC-Treated Water
Ambion DEPC-treated water is certified nuclease-free. DEPC-treated water is autoclaved pre- and post-packaging to ensure sterility and inactivation of DEPC.
Brand: Invitrogen™ AM9915G
39.37 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Ambion DEPC-treated water is certified nuclease-free. DEPC-treated water is autoclaved pre- and post-packaging to ensure sterility and inactivation of DEPC. It is rigorously tested for contaminating nonspecific endonuclease, exonuclease, and RNase activity.

Specifications
Molecular Biology | |
DEPC-Treated | |
Autoclaved, Membrane-Filtered | |
Ambion™ |
Bottle | |
1 x 100 mL | |
Room Temperature |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2403049 | Certificate of Analysis | 26/01/2025 | AM9915G |
2405050 | Certificate of Analysis | 26/01/2025 | AM9915G |
2407051 | Certificate of Analysis | 22/10/2024 | AM9915G |
2309047 | Certificate of Analysis | 03/11/2023 | AM9915G |
2303045 | Certificate of Analysis | 14/07/2023 | AM9915G |
Special Offers
-
Multiple Manufacturers
Chemical Extravaganza
Shop now and save up to 97% on top-quality products for your lab needs.Promo Code: 24126Expires: 2025-02-13
Days
6Hours
9Minutes
38Seconds
36New Offer Save Up to 97%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.