missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ NeoTouch™ 25-201 Neoprene Gloves, Extended Cuff

Neoprene gloves with an extended cuff offers expanded chemical splash protection over the wrist and forearm.

Brand:  Ansell 25201070

23.41 GBP valid until 2025-06-08
Use promo code "24131" to get your promotional price.


 View more versions of this product

Product Code. 12415070

  • £35.46 / Pack of 100
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Manufactured from neoprene. Ansell™ NeoTouch™ Neoprene Gloves have textured fingertips to provide a secure grip in both dry and wet conditions.

  • Neoprene formulation
  • Textured fingertips provide a secure grip in wet and dry environments
  • Chemical splash resistance to most acids and alcohols
  • Polymer coated for easy donning
  • Extended cuff for expanded protection over the wrist and forearm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

ASTM D6977, FDA 21 CFR 177-2600
Laboratory
Green
6.3 mil
Neoprene
0.13 mm
Small
0.16 mm
MICROFLEX™ NeoTouch™ 25-201
29 cm
EN 374-1:2016, EN 374-5:2016, EN 420:2003 + A1:2009
1.5
Partially Textured
0.16 mm
5.1 mil
Powder Free
6.3 mil
25-201 S 385679
11.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Save up to 60% on gloves, apparel, and more
    Promo Code: 24131

    Expires2025-06-08

    New Offer
    Shop Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell MICROFLEX™ NeoTouch™ 25-201 Neoprene Gloves, Extended Cuff > Small

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.