missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Aquarius™ White Roll Control Wiper Dispenser

Promotes hygiene while helping manage costs through controlled dispensing. Aquarius™ White Roll Control Wiper Dispenser is easy to fill, clean and maintain with a push button or key lock.

Brand:  Kimberly-Clark™ 7018

35.53 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 15397113

  • ÂŁ93.15 / Each
Estimated Shipment: 03-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Dispenses wipers easily to reduce mess and wastage
  • Promotes hygiene whilst helping manage costs through controlled dispensing
  • Sleek and contemporary design with a white, high-gloss, easy-clean finish and no dirt or dust traps
  • Easy to unlock and refill, with a window to gauge refill needs
  • Hassle-free maintenance keeps costs down in areas of heavy use
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Paper Towel Dispenser
Centrefeed Towel
Freestanding
Hinged Lid with Front Opening
White
Plastic
1
Product Suggestions

Product Suggestions

Videos

Videos

  • Kimberly Clark Professional 07018010
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Kimberly Clark Professional 07018010

    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Kimberly-Clark™ Aquarius™ White Roll Control Wiper Dispenser > Color: White

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.