Learn More
Azlon™ Wide Mouth Polypropylene Bottles
Constructed of heavy duty, durable plastic. Azlon™ Wide Mouth Polypropylene Bottles are easy to clean and designed for efficient, effortless pouring.
Brand: Azlon™ BWP0060PN
16.08 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : 02
Additional Details : Weight : 0.11700kg
Description
Constructed of heavy duty, durable plastic. Azlon™Wide Mouth Polypropylene Bottles are easy to clean and designed for efficient, effortless pouring.
- High clarity, rigid polypropylene bottles with polypropylene screw caps
- Leak-proof, liner-less design
- Smooth inner contours for efficient pouring and ease of pouring
- Heavy duty and very durable in use
- Ideal for a wide range of liquid storage, media preparation and sampling applications
- Good chemical resistance
- Autoclavable at 121°C
Specifications
60 mL | |
Translucent | |
Polypropylene | |
10/Pk. | |
Unlined | |
Autoclavable | |
Wide | |
82 mm | |
3.22 in. | |
40 mm |
2.02 oz. | |
Liquid storage, media preparation and sampling applications | |
22mm | |
High clarity | |
Yes | |
No | |
Round | |
Round Wide Mouth Bottle | |
Polypropylene | |
Screw Cap |