missing translation for 'onlineSavingsMsg'
Learn More

Berkshire International™ BCR™ Cleanroom Paper 85 g A4 with 2-hole Punch
BIOPHARMA

BCR™ Cleanroom Paper 85 g A4 with 2-hole Punch is available in several colors.

Brand:  Berkshire International™ B85A4P2HP25010

 View more versions of this product

Product Code. 17470154

  • £262.00 / Pack of 2500
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Available in 5 colors: Green, Blue, Pink, White, and Yellow
Specifications

Specifications

Wood Pulp (100%) with Synthetic Latex Additive
Pink
210 mm
Single-use
Copiers and Laser Printers
A4
85 g
No
297 mm
Autoclavable
Paper for Cleanroom Environments: Writing, Copying and Printing
Yes
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

2 results found
Lot Number Certificate Type Date Catalog Number
Lot Number0000844432 Certificate TypeCertificate of Analysis Date03/07/2023 Catalog NumberB85A4P2HP25010
Lot Number0000844432 Certificate TypeDeclaration of Conformity Date03/07/2023 Catalog NumberB85A4P2HP25010
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Berkshire International™ BCR™ Cleanroom Paper 85 g A4 with 2-hole Punch > Color: Pink

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.