Learn More
Bel-Art™ Pipette Pump™ Pipetters
Provides safe, accurate and trouble-free pipetting. Bel Art™ Pipette Pump™ Pipetters utilize an easy-to-use one-handed operation.
Brand: Bel-Art™ F37897-0000
27.22 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
Provides safe, accurate and trouble-free pipetting. Bel Art™ Pipette Pump™ Pipetters utilize an easy-to-use one-handed operation.
- Pipettes fit smoothly into its flexible tapered chuck
- Thumbwheel on side is rotated for precision aspirating or dispensing
- Plunger may be pressed for quick emptying
- Resistant to acids and alkalis
- Disassemble all parts for cleaning and before autoclaving at 121ºC (250ºF) for 20 minutes; chuck should not be autoclaved
- Replacement Silicone Rubber Chuck and Washers are available
Specifications
No | |
Blue | |
Pipette | |
Polypropylene | |
1 | |
Pipette | |
Pipets |
Autoclavable | |
Reusable | |
Ergonomic | |
Pipette Pump Pipettors | |
Non-sterile | |
2 mL | |
Acid and Alkali |
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
New Offer Save Up to 92% -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.