Learn More
DWK Life Sciences Kimble Chase™ Borosilicate Glass 3.3 Reusable Test Tubes
Borosilicate Glass 3.3 Reusable Test Tubes are available in various metric diameters and are DIN 12395 certified.
Brand: DWK Life Sciences A615025001211
21.69 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
Use Kimble™ Borosilicate Glass 3.3 Reusable Test Tubes in the laboratory. They are available in various metric diameters and are DIN 12395 certified.
- Available with or without rims
- Round bottom
- Autoclavable

Specifications
DIN 12395 | |
Thickness: 1.1 to 1.2mm | |
Borosilicate Glass | |
No | |
25 mm |
Round Bottom, Flanged Collar | |
150 mm | |
50 Pack | |
Autoclavable | |
Reusable Test Tube |
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.