missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Distillation Flasks
Complies with many ASTM test method requirements. Pyrex™ Borosilicate Glass Distillation Flasks require use of a calibrated thermomenter for 76mm immersion.
Brand: Pyrex™ 1290/04M
This item is not returnable.
View return policy
Description
Complies with many ASTM test method requirements. Pyrex™ Borosilicate Glass Distillation Flasks require use of a calibrated thermomenter for 76mm immersion.
- Complies with ASTM E133 and E1405
- For the distillation of petroleum products
- 1290/04M complies with the requirements for ASTM test methods D86, D233, D447, D801, D802
- 1290/06M complies with the requirements for ASTM test method D447
- Side arm inclined at 75° to the vertical axis
- For use with thermometers calibrated for 76mm immersion
- Length of side arm is 100mm
Specifications
ASTM E133, E1405, IP 123 | |
125 mL | |
Distillation of petroleum products | |
100 mm |
7 mm | |
Borosilicate Glass | |
214 mm | |
69 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 12
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Pyrex™ Borosilicate Glass Distillation Flasks > Capacity: 125mL
Spot an opportunity for improvement?Share a Content Correction