Learn More
Mettler Toledo™ DX Series ISE Half-Cell Calcium Membrane Kit: DX240-Ca2+
For calcium ISE.
Brand: Mettler Toledo™ 51340009
615.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Includes: Membrane, electrolyte solution, an identification ring (ID ring) and an adapter sleeve which will fit any Mettler Toledo titration stand
Description
Mount the membrane onto the shaft of your ISE half-cell, and you have a new ISE!
- Measuring ion: Ca-2+
- Measuring Range: 1 to 1 x 10-6 mol/L
- Temperature Range: 0° to 50°C
- Optimal pH Range: 2 to 12
- Type of Membrane: Polymer
- Shaft Material: POM/PVC
- Electrolyte for Reference Electrode: 3 mol/L KCI
- ISA Solution: 3 mol/L KCI

Specifications
3 mol/L KCI (ISA) | |
Membrane: Polymer; Shaft: POM/PVC | |
Calcium Membrane Kit | |
2 to 12 |
In gold Calcium ISE | |
0°C to 50°C | |
Membrane Kit for Calcium ISE | |
1 to 1 x 10-6 mol/L |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.