Learn More
Thermo Scientific™ Cimarec+™ Stirrer Series
Get precise stirring control for your routine protocols.
Brand: Thermo Scientific™ S88857108
Description
Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirrer Series are available in three sizes, providing flexibility from microscale chemistries to production operations.
Advanced technology
- Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling
Flexible, robust design
- Top plate choices in ceramic or aluminum
- Easy-to-read LED display for stirring
- Raised display design protects electronics from spills
- Optional splash guard protection shield
- Variable sizes for different sample volumes

Specifications
50 to 1500 rpm | |
4 L | |
Square | |
13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7 cm) | |
18.4 x 18.4 cm | |
50/60 Hz | |
CCSAus, CE | |
Stirrer | |
5.4 kg |
Aluminum | |
LED | |
230 V | |
7.25 x 7.25 in. | |
230V 50/60Hz | |
AUS/CN/EU/UK | |
3 power cords | |
11.9 lb. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Warranty: Subject to 3-year warranty. See thermoscientific.com or your sales representative for details.