missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class B Measuring Cylinders, Blue Stain Graduation
Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class B Measuring Cylinders, Blue Stain Graduation are manufactured from durable DURAN™ glass tubing.
Brand: Hirschmann™ 2230186
Description
- With spout, short line
- Blue stain graduation
- Acc. to DIN EN ISO 4788
- Corrosion-free and resistant to thermal shock
Specifications
Hexagonal | |
Round | |
B | |
±1.5 mL | |
Glass | |
2 mL |
Blue | |
DIN EN ISO 4788 | |
335 mm | |
Graduated Measuring Cylinder | |
250 mL | |
1.5 |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hirschmann™ Class B Measuring Cylinders, Blue Stain Graduation > Capacity: 250mL; Height: 335mm; Blue Graduations; Hexagonal Glass Socket
Spot an opportunity for improvement?Share a Content Correction