missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PURUS™ CleanImage Premier Cleanroom Paper

For writing, printing and photocopying in cleanroom environments, PURUS™ Cleanroom Paper provides high printability and heat toner adhesion, and is also recyclable.
Brand: PURUS™ PCIB 1097C
175.31 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
This item is not returnable.
View return policy
Description
- Propriatary Binding Technology
- Suitable for use in ISO 4 to 6 (Class 10 to Class 1000) Cleanroom
- Produced in ISO 4 (Class 10 Cleanroom)
- Recyclable
- High printability and heat toner adhesion
Compliance
Suitable for use in ISO 4 to 6 (Class 10 to Class 1000).
Specifications
Polyethylene | |
11.7 in. | |
Blue | |
210 x 297 mm (8.3 x 11.7 in.) | |
Writing, Printing and Photocopying in Cleanroom Environments | |
Yes | |
250 Sheets/Pk., 10 Pk./Cs. | |
22 lb. |
No | |
8.3 in. | |
Blue | |
Autoclavable | |
Holeless | |
Cleanroom Paper | |
A4 | |
105 gsm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 12
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Days
28Hours
18Minutes
51Seconds
14New Offer Save Up to 92%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
PURUS™ CleanImage Premier Cleanroom Paper > Paper; Color: Blue; Dimensions (L x W): 210 x 297 mm (8.3 x 11.7 in.); Page Format: Holeless; Weight (Metric): 105 gsm
Spot an opportunity for improvement?Share a Content Correction