Learn More
Tenak™ Comfort Rack for Chest Freezers, 50 mm Box Height
Comfort Rack suitable for use with all chest freezer models.
Brand: Tenak™ TE24508
Description
- Racks with spring locks mounded on each shelf to secure the cryoboxes
- Can be used with most standard height cryoboxes in cardboard, polypropylene, and polycarbonate
- Measure the inside height of your freezer when choosing the right rack
- Constructed of stainless steel
Specifications
Spring Locks | |
Stainless Steel | |
Chest Frseezers | |
50 mm (Box) |
Boxes | |
8 | |
140 x 140 x 445 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.