missing translation for 'onlineSavingsMsg'
Learn More

UVP Compact Dual Tube UV Lamp

Uses two separate tubes for greater light intensity. UVP Ultra Violet Product™ Compact Dual Tube UV Lamp is lightweight, AC powered, and portable.

Brand:  UVP 95-0021-10

Product Code. 11778221

  • £576.00 / Each
Estimated Shipment: 23-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Lightweight at only 0.45kg
  • 4 watt portable lamp
  • Wavelength is 365nm longwave, 254nm shortwave.
  • Durable plastic construction
  • Lamp cord, 2.4m
  • Dimensions: 198 x 71 x 53mm
  • Use with optional J-124 stand for hands-free operation
Specifications

Specifications

230 V
365/254 nm
230V, 50/60Hz
Separate tubes for each wavelength
Plastic
1 Ea.
4 W
198 x 71 x 53 mm
50/60 Hz
760/720 μcm2
UVGL-25
Portable UV Lamp
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
UVP Compact Dual Tube UV Lamp >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.