missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Dual Tube Handheld UV Lamp
Select from longwave, midrange, shortwave or combination longwave and shortwave in the same lamp. UVP Ultra Violet Product™ Handheld UV Lamp uses two separate UV tubes for greater intensity than split-tube 6 watt models.
Brand: UVP 95-0007-06
Description
- Lightweight, A/C powered, and portable
- 6 watt portable lamp
- Wavelengths: 365nm longwave and 254nm shortwave.
- Two separate tubes. Durable plastic construction
- Lamp cord: 2.4m
- Dimensions: 378 x 81 x 64mm
- Weight: .09kg
- Use with J-129 stand for hands-free operation.
Specifications
230 V | |
365/254 nm | |
6 W, 230 V, 50/60 Hz | |
2 separate tubes | |
Plastic | |
1 Ea. |
6 W | |
378 x 81 x 64 mm | |
50/60 Hz | |
1350/1200 μWcm2 | |
UVGL-58 | |
Portable UV Lamp |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 10
UVP021 Lampes UV Compact Handheld
File size: 149.6 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
UVP Dual Tube Handheld UV Lamp >
Spot an opportunity for improvement?Share a Content Correction