Learn More
Contec™ Anticon™ Gold Standard Weight Cleanroom Wipes



Clean sensitive optics in ISO Class 1 to 4 applications. Contec™ Anticon™ Gold Standard Weight Cleanroom Wipes can be used in many applications from spill control to critical chamber cleaning. 100% continuous filament polyester material is chemically modified for superior cleanliness and sorbency.
Brand: Contec™ 495353-902
525.73 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
- Ideal for wiping down sensitive optics, excellent for superior spill control, for ISO Class 1 to 4 applications
- Engineered to deliver maximum performance at a superior value
- These all-purpose wipes can be used in many applications from spill control to critical chamber cleaning
- Double-knitted from 100% continuous filament polyester in a no-run interlock pattern
- Polyester yarn is chemically engineered for maximum sorbency and cleanliness
- Unique sealing technology truly seals wipe edges, allowing the use of 100% of the wipe surface
- Wipes feature low sub-micron particle and fiber counts, low extractable levels, and fast absorption rate for quick pickup of spills 100% continuous filament polyester chemically modified for superior cleanliness and sorbency
- Excellent wipe for critical cleaning, wiping, and spill control
Compliance
Tested in accordance with IEST Recommended Practices for the Evaluation of Wiping Materials for Critical Environments.

Specifications
Cleanroom Wipe | |
23 cm | |
23 cm | |
ISO Class 1 to 4 | |
Ideal for wiping down sensitive optics, excellent for superior spill control, for ISO Class 1 to 4 applications |
9 in. | |
9 in. | |
Polyester | |
22.86 x 22.86 cm (9 x 9 in.) | |
2 Bags x 75 Wipes |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1090371-0-0-1 | Certificate of Quality | 04/12/2024 | 495353-902 |
947901-0-0-1 | Certificate of Quality | 12/01/2023 | 495353-902 |
945675-0-0-1 | Certificate of Quality | 18/11/2022 | 495353-902 |
878112-0-0-1 | Certificate of Compliance | 19/11/2021 | 495353-902 |
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.