Learn More
Stevanato Group EZ-fill™ Vials from DWK Life Sciences™
Vials are offered in ready-to-use nest and tub and tray configurations, eliminating glass-to-glass contact to ensure pristine cosmetic quality. The pre-sterilized formats are designed for direct entry into your aseptic fill operation, allowing you to maximize efficiencies and minimize total cost.
Brand: Stevanato Group 06B2526.7082
6758.47 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Clean, depyrogenated, and sterilized ready-to-use (RTU) vials designed for pharmaceutical and contract manufacturing entities performing small to large batch aseptic parenteral packaging
- ISO 8362-1 2R, 4R, 6R, 10R, and 20R vials are manufactured from borosilicate type 1, 51 expansion glass, with European Blowback
- EZ-fill™ glass vials are available in nest and tub or tray configurations
- Nested configurations are designed for direct entry into flex fill, robotic, and combi filling operations
- Tray configurations are suitable for small batch and in-line filling operations
- Reduces total cost of ownership and time to market
- Vials ship with Certificate of Conformance (COC), lot control, and traceability documentation to decrease regulatory burdens

Specifications
13 mm | |
Borosilicate Glass | |
Sterile | |
Nest and Tub | |
Autoclavable | |
1800/Pk. | |
No |
16 mm | |
No | |
4 mL | |
4R | |
45 mm | |
No | |
Aseptic Filling Equipment |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.