Learn More

- Home
- Products
- Microplates
- Cell Culture Microplates
- Falcon™ 96-Well, Cell Culture-Treated, U-Shaped-Bottom Microplate
Falcon™ 96-Well, Cell Culture-Treated, U-Shaped-Bottom Microplate
Product Code. 10469392
Shop All Corning Products

Product Code. 10469392
Brand: Falcon™ 353227
Description
Available with tissue culture-treated and nontreated surfaces. Made of crystal grade virgin polystyrene for optimum visibility.
- Bottoms are 60% thinner than conventional polystyrene microplates, resulting in lower background fluorescence and enabling readings down to 340 nm.
- Opaque walls prevent well-to-well cross-talk.
- Optically clear flat bottom permits direct microscopic viewing.
- Crystal-grade virgin polystyrene
- Sterilized by gamma irradiation
- Nonpyrogenic
- Non-treated polystyrene, standard tissue culture (TC), and Corning™ PrimariaTM surface treatments available
- Convenient, peel-open medical-style packaging for individual product presentation
- Individual and Ready-Stack (RS) trays are PET (Code 1) and recyclable
- Falcon 96, 384, and 1536 well microplates are compatible with automation systems and meet standard ANSI/SBS footprint dimensions for microplates
- Environmental benefits include:
- Renewable Energy

Specifications
Specifications
Format | Standard |
Lid | With Lid |
Culture Area | 0.36 cm2 |
Array | 8 x 12 |
Packaging | 5/Pk., 50/Cs. |
Binding Type | TC-Treated |
Color | Clear |
Product Type | Tissue Culture Plate |
Material | Polystyrene |
No. of Wells | 96 |
Volume (Metric) Working | 1.5 to 2.2 mL |
Sterility | Sterile |
Surface Treatment | Cell Culture |
Total Volume (Metric) Well | 0.32 mL |
Well Shape | Round Bottom (U-well) |
No. per Case | 50/Cs. |
No. per Pack | 5/Pk. |
Quantity | 50/Cs. |
Show More Show Less |
Product Suggestions
You may be interested in these alternatives
-
-
Product Code. 10327461
-
Product Code. 10679731
-
Product Code. 10337382
-
Product Code. 10344311
-
Product Code. 10360691
Customers who viewed this item also viewed. This information does not imply a recommendation or representation of any kind and any action taken upon the information provided is strictly at your own risk. The products shown have not been qualified by Fisher Scientific for any particular purpose, application or use and it is the responsibility of the purchaser to ensure that the performance of the product is suitable for the purchasers specific use or intended application.
-
Catalog No. 10334791
£186.88 / Pack of 50 -
Catalog No. 10520832
£163.64 / Pack of 50 -
Catalog No. 10579511
£135.34 / Pack of 1000 -
Catalog No. 10110151
£144.17 / Pack of 50 -
Catalog No. 10537161
£170.92 / Pack of 60 -
Catalog No. 10677341
£70.70 / Pack of 200 -
Catalog No. 10048760
£156.85 / Pack of 50 -
Catalog No. 10320551
£250.00 / Pack of 200 -
Catalog No. 10738771
£186.00 / Pack of 500 -
Catalog No. 10773501
£183.39 / Pack of 500 -
Catalog No. 10212951
£168.25 / Pack of 200 -
Catalog No. 10489482
£195.99 / Pack of 50 -
Catalog No. 10018910
£274.00 / Pack of 36 -
Catalog No. 10110101
£128.50 / Pack of 500 -
Catalog No. 10045411
£545.00 / Pack of 50
Your input is important to us. Please complete this form to provide feedback related to the content on this product.