missing translation for 'onlineSavingsMsg'
Learn More

Polyco Healthline Fine Touch 2-ply White Mini Jumbo Toilet Roll, 60 mm Core

The Fine Touch 2 ply mini jumbo toilet roll provide a great solution for busy bathroom environments, they are both cost effective and economical whilst not compromising on quality. Available in a 300m option.

Brand:  Polyco Healthline PJTP150

65.65 GBP valid until 2025-03-31
Use promo code "24146" to get your promotional price.


Product Code. 30130279

  • £69.10 / 12 rolls
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • 2 ply
  • 60 mm solid core to allow compatibility with most dispensers
  • Disposable product for easy and quick handling, increased hygiene and reduced risk of contamination
  • Perforated sheets to allow single sheet dispensing and reduced wastage

toilet paper, cleaning, hygiene, janitorial

Specifications

Specifications

Toilet Paper
90 mm
150 m
White
3.54 in.
334.64 ft.
Paper
2-ply
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Polyco Healthline Fine Touch 2-ply White Mini Jumbo Toilet Roll, 60 mm Core > White, 2-ply

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.