missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 150 and 850 Hand Held Homogenizer Accessory, Stainless Steel Probes
GREENER_CHOICE

Choice of flat or saw tooth tips for use with hand-held homogenizers.

Brand:  Fisherbrand™ 15595819

1090.94 GBP valid until 2025-02-28
Use promo code "24161" to get your promotional price.


 View more versions of this product

Product Code. 15595819

  • £1155.00 / Each
Estimated Shipment: 14-03-2025
to see stock.
Explore more special offers
Add to basket

Alert:

Warning: Stainles Steel bearings cannot be autoclaved.


Description

Description

  • Provides end user flexibility to process samples
  • Designed for long life and are easy to disassemble for cleaning
  • Stator design allows fine to medium samples to pass through the processing windows
  • Comes with PTFE  upper and lower bearings
  • Autoclavable
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Probe
1.5 to 100 mL
4.5 in.
Stainless Steel
150 Hand Held Homogenizer and 850 Homogenizers
Fine
10 mm
115 mm
Sawtooth
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ 150 and 850 Hand Held Homogenizer Accessory, Stainless Steel Probes > Bottom: Saw tooth; Processing range: 1.5 - 100mL; Diameter: 10mm; Length: 115mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.