Learn More
Fisherbrand™ Elite™ Variable Volume, Multichannel Pipettes

New, improved ergonomic design provides newly designed finger rest and index finger and hand support for maximum comfort
Brand: Fisherbrand™ 4682070
649.80 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
New, improved ergonomic design provides newly designed finger rest and index finger and hand support for maximum comfort
- Fully autoclavable - entire pipetter can be steam autoclaved
- Extremely low plunger forces - work longer without fatigue and reduce the risk of RSI
- Soft-touch tip ejection—a gearing mechanism reducing tip ejection force up to 50%
- Ergonomic comfortable lightweight handle - comfortable grip and effortless tip attachment
- Optimal fit with SureOne pipetter tips - best pipetting performance
- Super blow-out piston - creates 150% bigger air push than conventional piston for delivery of the micro size drops

Specifications
1 to 4.6% | |
Autoclavable | |
12 | |
Variable Volume Pipette | |
Ergonomic |
SureOne™ Pipetter tips | |
SureOne Pipette Tip | |
Elite | |
30 to 300 ÎĽL | |
1ÎĽL |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Talking Points - Fisherbrand Elite Pipettors
-
Fisherbrand Elite pipettors
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
9Hours
15Minutes
29Seconds
42 -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.