missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMAN™ EasyPack™ Tips
GREENER_CHOICE

Ensure optimal performance of PIPETMAN pipettes across the full volume range with PIPETMAN™ EasyPack™ Tips.

Brand:  Gilson™ F161210

54.85 GBP valid until 2025-12-31
Use promo code "24310" to get your promotional price.


 View more versions of this product

Product Code. 10367132

  • £77.35 / Pack of 200
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Optimized geometry and pure polypropylene material ensure low retention and naturally hydrophobic surface.
  • Manufactured in a cleanroom and hence no risk of contamination.
  • Full traceability from the mold to the bench guaranteed.
  • Volume graduations make it easy to visually check the volume aspirated.
  • Requires low tip-mounting force.
  • Easy identification with color-coded packaging.
  • Bulk packs are sealed with a zipper lock which can easily be opened for quick access and closed using the rapid-sealing strip to prevent contamination and loss of tips.
  • Each EasyPack box contains 1000 tips (5 bags of 200 tips or 1 bag of 1000; 4 bags of 50 tips or 3 bags of 334 tips).
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1 to 10 mL
Non-sterile
Autoclavable
20 cm
Universal
Pipet Tips
Single-use
Pipetman EasyPack
Non-filtered
Clear
7.87 in.
Bagged
4 Bags of 50 Tips
Light Blue
Yes
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberFEAX3-09360 Certificate TypeCertificate of Quality Date22/09/2024 Catalog NumberF161210
Lot NumberFEAX3-09317 Certificate TypeCertificate of Quality Date18/09/2024 Catalog NumberF161210
Lot NumberFEAX3-09312 Certificate TypeCertificate of Quality Date15/09/2024 Catalog NumberF161210
Lot NumberFEAX3-09321 Certificate TypeCertificate of Quality Date13/09/2024 Catalog NumberF161210
Lot NumberFEAX3-09318 Certificate TypeCertificate of Quality Date13/09/2024 Catalog NumberF161210
Special Offers

Special Offers

  • Multiple Manufacturers
    Master liquid handling with ease.
    Promo Code: 24122

    Expires2025-04-13

    Days

    2

    Hours

    0

    Minutes

    13

    Seconds

    56
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    19

    Hours

    0

    Minutes

    13

    Seconds

    56
  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    19

    Hours

    0

    Minutes

    13

    Seconds

    56
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
  • Multiple Manufacturers
    Save up to 94% on Teaching Lab Essentials
    Promo Code25721

    Expires2025-05-01

    New Offer
    Save Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gilson™ PIPETMAN™ EasyPack™ Tips > PIPETMAN™ EasyPack™ Tips; Volume: 1 to 10 mL; Quantity: 4 Bags x 50 Tips

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.