Learn More
Fisherbrand™ Glass Screw Neck Specimen Vials
Store specimens securely with squat or tall form glass vials. Fisherbrand™ Glass Screw Neck Specimen Vials are available in a variety of sizes. Fisherbrand™ polypropylene screw caps are sold separately.
Brand: Fisherbrand™ 15324789
88.49 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
- Manufactured from clear Type 1B neutral glass
- Squat and tall form options with standard neck sizes
- 1 dram equates to approximately 3.55mL (or 0.125 fl. oz.)
- Suitable for media, diagnostic, storage, display, and sample collection applications
- Fisherbrand™ Black Polypropylene Screw Caps for Glass Specimen Vials sold separately

Specifications
Clear | |
Neutral Glass (Type 1B) | |
Tall form | |
86 mm |
21 mm | |
21 mL | |
Screw Cap | |
18 mm |
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Multiple Manufacturers
Price-Shattering Deals on Lab Glassware
Stock up on lab beakers, flasks and more before these deals disappear.Promo Code: 24123Expires: 2025-06-14
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.