missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Heavy Duty Steel Lockout Hasp With Rustproof Plating
The Heavy Duty Steel Lockout Hasp With Rustproof Plating features a solid U-shape steel bolt that cannot be pried apart once locks are in place, preventing vandalism.
Brand: Brady™ 236918
This item is not returnable.
View return policy
Description
- Supplied without chain.
- Inside diameter of U-shape bolt 25.40 mm.
- Holds up to 3 locks.
Specifications
Lockout Hasp | |
Silver | |
ANSI Standard Z244, OSHA 29 CRF 1910.147 | |
0.354 in. | |
Lockout Tagout | |
85.09 mm | |
1 Ea. | |
-35°C to +177°C | |
2.32 in. |
STEEL LOCKOUT W/O CHAIN | |
Heavy-gauge Steel with Rustproof Plating | |
Heavy Duty Steel Hasp | |
9 mm | |
3.35 in. | |
Up to 3 Locks | |
-30°F to +350°F | |
1 kg | |
58.93 mm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Heavy Duty Steel Lockout Hasp With Rustproof Plating > Heavy Duty Steel Lockout Hasp; Color: Silver
Spot an opportunity for improvement?Share a Content Correction