missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ Penicillin Streptomycin 100X Solution

Used to control/destroy destructive microorganisms such as bacteria

Brand:  Cytiva SV30010

18.13 GBP valid until 2025-12-31
Use promo code "24361" to get your promotional price.



Product Code. 11556461

  • £28.00 / 100mL

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Broad spectrum bacteriostatic with activity against gram negative and gram positive organisms
  • Used as antibacterial or antimycobacterial
  • Common working concentration for Penicillin is 100U/mL; For Streptomycin: 100μg/mL
TRUSTED_SUSTAINABILITY
Specifications

Specifications

-10° to -20° C
Broad Spectrum, Gram-Negative and Gram-Positive Bacteria
Liquid
0.1 μm Sterile-filtered
10,000U/mL Penicillin, 10,000μg/mL Streptomycin in 0.85% NaCl
100 X
Antibiotic
100 mL
Product Suggestions

Product Suggestions

Videos
Safety and Handling
Show More
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    4

    Hours

    13

    Minutes

    29

    Seconds

    7
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cytiva HyClone™ Penicillin Streptomycin 100X Solution > 100mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.