missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Innoculating Turntable

OHAUS™ Innoculating Turntable provides secure support for holding glassware at elevated positions.

Brand:  OHAUS™ 30400046

159.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15782459

  • £207.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • OHAUS offers the largest selection of lab-frame kits, lab-lifts, rods and support stands in the industry to hold glassware safely
  • Standard lab-frames or customisable set-ups with options to fit any space or application
  • Select from 13 pre-configured lab-frame kits (connectors and feet included) to rods which can be purchased individually and combined with OHAUS accessories to build a customized frame
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Innoculating Turntable
100 mm Petri Dish
114.00 mm
3.00 in.
Petri Dish size, 100 mm
Cast Iron
Clamp, Non-Electrical, CLN-INOTTS
76.000 mm
114 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
OHAUS™ Innoculating Turntable > 114 x 114 mm (L x W) Platform

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.