Learn More
Applied Biosystems™ TAMRA™ Dye Spectral Calibration Plate, Fast 96-well
Used to maintain your ViiA™ 7, QuantStudio™ 6 Flex, QuantStudio™ 7 Flex, or QuantStudio™ 12K Flex system with Fast 96-well block.
Brand: Applied Biosystems™ 4432414
Description
Calibration and verification should be run at least every six months. Please see your instrument maintenance guide for full instructions on use. The dye formulations for your real-time PCR system will improve results with multiplexing by more accurately representing fluorescent spectra found in your real-time PCR experiments.
- Calibration and verification should be run at least every six months; see instrument maintenance guide for complete instructions
Order Info
Dry ice shipping; store plates at -15° to -25°C

Specifications
Store at -15°C to -25°C | |
Dye Spectral Calibration Plate | |
Dry Ice | |
Spectral Calibration |
QuantStudio™ 12 K Flex, QuantStudio™ 6 Flex, QuantStudio™ 7, ViiA™ 7 System | |
Real Time PCR (qPCR) | |
1 x 96-well Plate |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2402203 | Certificate of Analysis | 26/01/2025 | 4432414 |
2403207 | Certificate of Analysis | 26/01/2025 | 4432414 |
2405209 | Certificate of Analysis | 26/01/2025 | 4432414 |
2408212 | Certificate of Analysis | 25/01/2025 | 4432414 |
2410214 | Certificate of Analysis | 25/01/2025 | 4432414 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.