Learn More
Gilson™ MACROMAN™ Motorized Pipette Controller

The MACROMAN™ is a precise pipette controller for glass and plastic pipettes. It can handle a volume range from 0.1 to 100 mL.
Brand: Gilson™ F110120
475.81 GBP valid until 2025-05-31
Use promo code "25977" to get your promotional price.
Description
- Aspiration and dispensing speed can be set up using pressure-sensitive triggers or by using the thumbwheel while pipetting.
- Speed is adjustable up to 25 mL in less than three seconds (<3 sec. with 0.45μm filter for 25 mL, <6 sec. with 0.45μm filter for 50 mL).
- Screen continuously displays battery status and the aspiration/dispensing speed setting.
- Ergonomic handle featuring wide triggers for maximum comfort and stress-free pipetting.
- Lithium-Ion battery enables a longer, vibration-free use with reduced charging time.
- Increase precision by choosing your flow rate mode from slow drips to rapid dispensing.
- Stands are included for stable and easy storage of the pipette controller on the bench.
- Also features an integrated, adjustable side stand.

Specifications
Lithium-Ion | |
0.1 to 100 mL | |
Glass and plastic pipettes | |
10°C to 40°C |
<3 sec. to <6 sec. | |
Aspiration, dispensing | |
1 Pk. | |
205 g |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.