Learn More
Thermo Scientific™ Matrix™ ScrewTop Tube Caps, Cap Trays and Cap Inserts

Simplify sample storage with these color-coded caps and inserts, available racked in trays or in bulk to suit a variety of applications.
Brand: Thermo Scientific™ 4477BLU
204.87 GBP valid until 2025-06-30
Use promo code "25075" to get your promotional price.
Description
Simplify sample storage with these color-coded caps and inserts. Thermo Scientific™ Matrix™ ScrewTop Tube caps and inserts are available racked in trays or in bulk to suit a variety of applications.
Superior Cap Design
- Gasketed caps ensure critical sample protection over the storage lifetime
- Soft gasket compresses to ensure a proper seal, preventing contamination from outside the tube
- Cap material: Virgin class VI medical grade polypropylene with virgin class VI medical grade silicone O-ring
- ScrewTop caps are compatible with storage down to -196ºC
Cap Options Simplify Sample Identification
- Cap trays feature standard microplate format compatible with automated equipment
- Caps are available in seven color options to enable sample identification
- Color inserts snap into cap for a secure fit; inserts are removable
- Inserts are available in six colors
All caps and inserts are supplied free from DNA, RNase, DNase, endotoxins and cytotoxins

Specifications
Screw Cap Tray | |
Polypropylene, Silicone | |
5 Trays of 96 Caps | |
Sterile |
Autoclavable | |
Blue | |
Matrix™ | |
Sterile and PCR Ready |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
-
Thermo Scientific Matrix
Exclusive Discounts on Storage Solutions: Storage Tubes, Equipment and Accessories
Upgrade your lab with top-quality storage consumables and equipment at unbeatable prices.Promo Code: 25075Expires: 2025-06-30
Days
88Hours
13Minutes
37Seconds
11
Your input is important to us. Please complete this form to provide feedback related to the content on this product.