missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Micro Insert for Shell Vial 4mL

For use with Shell Vials.

Brand:  Fisherbrand™ 06 09 0651

Product Code. 11728276


Description

Description

  • 0.3ml Micro-Insert
  • Clear
  • Glass
  • 13mm top
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Micro Insert
6 mm
0.4 mL
<8 μL
43.45 mm
Clear
Glass
Micro Sampling
Conical Bottom
10 x 100
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Micro Insert for Shell Vial 4mL > conical,0.4 mL Volume,<8 μL residual volume,43.45 mm height

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.