Learn More
Micronova™ NovaClean™ AFX Floor Cleaner
A concentrated, all-purpose cleanroom detergent that is designed for use between disinfectant applications and for residue removal. Free of mobile ions, this formula is effective on most surfaces, including conductive flooring and semi conductor applications.
Brand: Micronova™ NC10-G
447.64 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
The Micronova NovaClean™ Floor Cleaner is an all-purpose cleanroom detergent with a fine filtration and purity that is ideal for pharmaceutical and biotech industries. NovaClean AFX (NC10-G) is an amine free formulation, particularly suited in semi conductor applications.
- Concentrated cleanroom detergent
- Effective on most surfaces, including conductive and semi conductor applications
- Ideal for pharmaceutical and biotech applications
- Will not generate a static charge and will not affect the efficiency of conductive flooring
- Yields 60-128 gallons of cleaning solution per 1 gallon container
- Free of mobile ions
- Filtered to 0.1 Microns
- Low Ionic; low in sodium and potassium
- Low non-volatile residue levels
- Biodegradable
- Free-rinsing
Specifications
Non-sterile | |
Not Autoclavable | |
General Purpose Cleanroom Filtered Detergent, Free-Rinsing | |
1 gal. |
Clear | |
Store at ambient temperature. Avoid direct sunlight. | |
Amine free 0.1 micron filtered low ionic surfactant | |
3.8 L |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
043615-000 | Certificate of Analysis | 03/06/2024 | NC10-G |
041209-000 | Certificate of Analysis | 14/02/2024 | NC10-G |
040331-000 | Certificate of Analysis | 27/11/2023 | NC10-G |
038156-000 | Certificate of Analysis | 12/06/2023 | NC10-G |
036968-000 | Certificate of Analysis | 04/04/2023 | NC10-G |
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Days
15Hours
3Minutes
6Seconds
46
Your input is important to us. Please complete this form to provide feedback related to the content on this product.