Learn More
Thermo Scientific™ Microtiter Tubes and Racks

Seal microtiter tubes tightly for storage with these polyethylene plug strips -- for use with 1.2mL MCT titertube racks.
Brand: Thermo Scientific™ 3487
Description
Seal microtiter tubes tightly for storage with polyethylene Thermo Scientific™ Microtiter Tube Plug Strips — for use with 1.2mL MCT Titertube Racks. The 1.2mL microtiter tubes offer additional volume capacity for sample dilution. These are available in a pre-racked 8 x 12 format.
Microtiter Tubes and Caps
- Polyethylene plug strip seals the microtiter tubes tightly for storage
- Eight-plug strips can be easily cut apart for individual samples
- 1.2mL microtiter tubes have additional volume capacity for sample dilution and are ideal for HTLV-III testing, RIA, EIA, PCR, pharmaceutical quality control and blood bank sample freezer storage
- Frosted writing areas on each tube and an alphanumeric rack simplify organization and identification of specific samples
- Microtiter tube system is available in bulk packaging or with a SBS standard footprint
- Robotic compatible rack can easily integrated into automated liquid handling workstations
Highest Quality
- Rigorous testing to ensure sample integrity and security
Packaging Options
- Microtiter tubes and caps are available sterile and nonsterile

Specifications
Certified free of RNase, DNase, Pyrogen, Bioburden, ATP, PCR Inhibitors, Endotoxin and DNA. | |
1.2 mL | |
Polyethylene (Plug) | |
Sterile | |
Microtiter Tube |
Natural | |
96 tubes/rack 10 racks/unit, 5 units case | |
Thermo Scientific™ | |
Robotic Rack |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.