Learn More
Mineral oil, pure, Thermo Scientific Chemicals
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Color | Colorless |
Density | 0.8770g/mL |
Flash Point | 220°C |
Infrared Spectrum | Authentic |
Packaging | Glass bottle |
Refractive Index | 1.4760 to 1.4830 |
Quantity | 2.5 L |
Specific Gravity | 0.877 |
Solubility Information | Solubility in water: insoluble. Other solubilities: soluble in benzene, chloroform, ether, cs2,, petroleum ether, oils, miscible with wax and fats, insoluble in ethanol |
Viscosity | 65-75 mm2/s (40°C) |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
A0465644 | Certificate of Analysis | 28/08/2024 | 415080010,415080060,415080025,415080100 |
A0465645 | Certificate of Analysis | 26/08/2024 | 415080010,415080060,415080025,415080100 |
A0459751 | Certificate of Analysis | 30/01/2024 | 415080010,415080060,415080025,415080100 |
A0423138 | Certificate of Analysis | 11/09/2023 | 415080010,415080060,415080025,415080100 |
A0453791 | Certificate of Analysis | 25/08/2023 | 415080010,415080060,415080025,415080100 |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.