missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Ministar 80 Control with UK Plug

High-tech overhead stirrer features a compact design, making it ideal for special applications.
Brand: IKA™ 0025005610
1871.50 GBP valid until 2025-12-31
Use promo code "24303" to get your promotional price.
This item is not returnable.
View return policy
Description
- Hardened glass enclosed, fast response display for maximum visibility and chemical resistance
- State-of-art vibration sensors detect deviations from permissible thresholds and automatically stop the process
- Clear display for all essential information at a glance
- Integrated timer / counter for the control of kinetic sensitive reactions and reminders
- Viscosities up to 60000 mPas and volumes of up to 50 L
- Continuously adjustable speed between 30 to 500 rpm
- USB interface, e.g. for documenting parameters using labworldsoft™ or installing firmware updates
- Intuitive and simple handling; touch-sensitive surface for long service life
- Temperature reading on display
- Chemical resistant housing
- Key lock function
- Microprocessor-controlled speed governor for constant rotational speed, even with changes in viscosity

Specifications
50 L | |
70 x 193 x 154 mm | |
Brushless DC | |
0.8 Nm | |
1.72 kg |
LCD | |
0.5 to 8 mm | |
IP54 | |
Max. 60,000 mPas |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
IKA™ Ministar 80 Control with UK Plug > Capacity: 50 L
Spot an opportunity for improvement?Share a Content Correction