missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ TeenPrep™ Lysing Matrix D Tubes

TeenPrep™ Lysing Matrix D Tubes contain 1.4 mm zirconium-silicate spheres and are used to grind soft animal and plant tissues, cultured cells and insects/worms.

Brand:  MP Biomedicals™ 116953050

Code : 80

Additional Details : Weight : 2.50000kg

 View more versions of this product

Product Code. 12761461

  • £550.14 / Pack of 50
Estimated Shipment: 20-08-2024
to see stock.

Description

Description

BigPrep™ Lysing Matrix D, 50 mL tubes can be used with FastPrep instruments or similar bead beater. The grinding matrix is chemically inert and will not bind nucleic acids.

  • Tube size: 50 mL
  • Sample Types: Soft tissues such as brain, liver, kidney, lung and spleen; plant tissues such as leaves, roots and fruits; cultured cells; whole insects; nematodes
  • Matrix Composition: 1.4 mm zirconium-silicate spheres
Specifications

Specifications

1.4 mm Zirconium-silicate Spheres
Dnase-free
Nucleic Acid Isolation and Purification, Homogenization
50 x 50 mL
Up to 7 g per prep
Animal Tissues, Plants, Cultured Cells, Insects, Worms
FastPrep instruments or other bead beaters
Lysing Matrix D
Rnase-free
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.