missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ PMP Griffin Low-Form Plastic Beakers

Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
2000 mL
4000 mL
Description
Continuously use Thermo Scientific™ Nalgene™ PMP Griffin Low-Form Beakers at temperatures of 150°C with intermittent service to 175°C. These polymethylpentene beakers have the transparency of glass, excellent chemical resistance and heat tolerance. All sizes of beakers have easy-to-read, silk-screened graduations.
- Transparent PMP material allows for a clear view of beaker contents
- No-drip, single-spout design provides precision pouring control
- With ribs for easy stacking
- Silk screened with graduations, size code, resin code, catalog number, max. temperature and “No Flame” symbol for easy identification and safe use
- Autoclavable/Graduated/Transparent
- Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy
Greener Choice Claims
- Environmental benefits include:
- Renewable Energy

Specifications
Specifications
Color | Clear |
Description | Beaker Griffin Low-Form PMP 50 mL |
Capacity (Metric) | 50 mL |
Material | PMP |
Graduation Range | 10 to 50 mL |
Increments | 5 mL |
Quantity | 12/Pk.; 36/Cs. |
Type | Beaker |
Autoclavable | Autoclavable |
Disposable | Reusable |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 6
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
2 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
7264767010 | Certificate of Compliance | 09/09/2022 | 1203-0050 |
7104606010-COC | Declaration of Conformity | 31/03/2017 | 1203-0050 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Nalgene™ PMP Griffin Low-Form Plastic Beakers >
Spot an opportunity for improvement?Share a Content Correction