Learn More
Thermo Scientific™ Nalgene™ Super Versi-Dry™ Surface Protectors

Absorb spills and cushion breakable items with long-lasting, waterproof, skid-resistant and chemical-resistant surface protectors.
£236.00 - £883.00
Product Code | Brand | Description | Length (English) | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Length (English) | Width (English) | Price | Quantity & Availability | ||||
10661922
![]() |
Thermo Scientific™
74000-00 |
250 ft. Dispenser Pk. Roll | 250 ft. | 20 in. |
£236.00
Each |
In Stock
Log in to see stock. |
||||
10182361
![]() |
Thermo Scientific™
74018-00 |
Mat | 18 in. | 20 in. |
£883.00
Pack of 350 |
In Stock
Log in to see stock. |
||||
10395951
![]() |
Thermo Scientific™
74040-00 |
Long Mat | 18 in. | 40 in. |
£435.00
Pack of 175 |
Estimated Shipment: 30-06-2025
Log in to see stock. |
||||
10460733
![]() |
Thermo Scientific™
74043-00 |
Table Mat | 20 in. | 43 in. |
£443.00
Pack of 150 |
Estimated Shipment: 01-05-2025
Log in to see stock. |
||||
10779441
![]() |
Thermo Scientific™
74050-00 |
Roll | 100 ft. | 20 in. |
£358.80
4 rolls |
In Stock
Log in to see stock. |
||||
10789601
![]() |
Thermo Scientific™
74200-00 |
Wide Roll | 200 ft. | 40 in. |
£305.00
61m |
Estimated Shipment: 24-06-2025
Log in to see stock. |
||||
10325861
![]() |
Thermo Scientific™
74218-00 |
Mat | 18 in. | 20 in. |
£289.00
Pack of 100 |
In Stock
Log in to see stock. |
||||
10264461
![]() |
Thermo Scientific™
74240-00 |
Long Mat | 18 in. | 40 in. |
£349.00
Pack of 50 |
Estimated Shipment: 24-06-2025
Log in to see stock. |
||||
Description
Absorb spills and cushion breakable items with Thermo Scientific™ Nalgene™ Super Versi-Dry™ Surface Protectors. They are long-lasting, waterproof, skid-resistant and chemical-resistant. The cloth-like top layer will not fall apart even when wet.
- Cushioned surface minimizes breakage of glass labware when dropped or tipped over
- Sheets lie flat and are skid resistant
- Low-pile flat surface provides stability for glassware that is likely to tip
- Polyethylene backing resists harsh chemicals and protects benchtop from spills and corrosion
- Super Versi-Dry quickly absorbs up to 1050mL/m2 to quickly absorb spills with thousands of Thermo Scientific Thirsty Cells
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.
Specifications
Surface Protector | |
1050 mL/m2 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.