missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Cell-Culture Treated Multidishes
BIOPHARMA

Reduce the risk of contamination with these multidishes, which feature a raised well rim and a special surface treatment.

Brand:  Thermo Scientific™ 140685

187.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10469282

  • £375.00 / Pack of 85
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Promote maximum adhesion for a broad range of cell types with the Thermo Scientific™ Nunc™ Cell-Culture Treated multi-well plates with the Nunclon™ Delta surface treatment. The open format with the raised well rim enables convenient and secure manipulation of the cells.

Nunclon Delta surface treatment ensures optimum performance for cell adhesion.

  • Flat well bottom and stackable
  • Raised well rims lower risk of cross contamination
  • Sterilized by gamma irradiation and certified to be non-pyrogenic
  • Excellent optical quality
  • Alphanumerical codes for well identification

Round Well Styles

  • Feature vented lids for gas exchange
  • Recessed areas around wells act as a water reservoir to reduce evaporation from wells
  • Lids with notched corners for easy orientation

Rectangular Well Styles

  • Large culture area
  • Accept standard glass cover slips: 24 × 60mm for 4-well plate; and 22 × 22mm for 8-well plate

Ordering Information:

24-well plates are 17mm deep; 4-well plate is 10mm deep

TRUSTED_SUSTAINABILITY
Specifications

Specifications

With certificate of traceability and quality (one certificate per case).
Cell Culture Dish
3 mL (Well)
3 mL
Nunclon Delta
85
9.6 sq. cm
Polystyrene
6
Sterile
Flat Bottom (F-well)
5
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number184282 Certificate TypeCertificate of Irradiation Date06/03/2025 Catalog Number140685
Lot Number184282 Certificate TypeCertificate of Compliance Date19/02/2025 Catalog Number140685
Lot Number168508 Certificate TypeCertificate of Compliance Date02/12/2024 Catalog Number140685
Lot Number177022 Certificate TypeCertificate of Compliance Date02/12/2024 Catalog Number140685
Lot Number182068 Certificate TypeCertificate of Compliance Date02/12/2024 Catalog Number140685
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nunc™ Cell-Culture Treated Multidishes > 6 round wells; Volume: 3mL/well; Area: 9.6cm2; 85/Cs.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.