Learn More
Thermo Scientific™ 0.1% Formic Acid (v/v) in Water, LC-MS Grade
An LC/MS-grade preparation with high purity and low UV-absorptivity that is ideal for HPLC and mass spectrometry applications.
Brand: Thermo Scientific™ 85170
Description
Thermo Scientific™ 0.1% Formic Acid in Water is an LC/MS-grade preparation with high purity and low UV-absorptivity that is ideal for HPLC and mass spectrometry applications.
This 0.1% Formic Acid in Water is specially purified by a proprietary method and tested to ensure lot-to-lot consistency with a low UV absorbance, providing the most sensitive detection across wavelengths and prolonging equipment life. The chromatography- and spectrometry-grade 0.1% FA in water is 0.2–micron filtered, packaged in solvent-rinsed amber glass bottles and sealed under a nitrogen with PTFE-lined fluorocarbon caps for ultimate protection.Highlights:
Validated
– tested more than 20 ways to ensure maximal LC/MS sensitivity
Purified
– processed, filtered and sealed to extend LC/MS column life
Convenient
– packaged to eliminate variability and reduce handling

Specifications
LC-MS | |
1 L | |
Liquid | |
Pierce™ |
Formic Acid | |
Store in a cool, dry, and well-ventilated area. Protect from direct sunlight. | |
Solvent Mixture | |
HPLC, Mass Spectrometry |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
YH4022183 | Certificate of Analysis | 22/09/2023 | 85170 |
YE3905581 | Certificate of Analysis | 27/06/2023 | 85170 |
YC3836851 | Certificate of Analysis | 13/04/2023 | 85170 |
XE3576841 | Certificate of Analysis | 09/12/2022 | 85170 |
WJ3411311 | Certificate of Analysis | 23/09/2022 | 85170 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.