missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Arctic Squares™ Polycarbonate Boxes
GREENER_CHOICE

Safely store vials in mechanical freezers and liquid nitrogen. Arctic Squares™ Polycarbonate Boxes are designed to help orient, identify and access vials with ease. Boxes have vent and drainage holes, and are stackable and autoclavable. Includes forceps and hinged lids for easy access.

Brand:  Fisherbrand™ HS23325A

89.07 GBP valid until 2025-03-31
Use promo code "24162" to get your promotional price.


 View more versions of this product

Product Code. 11938084

  • £120.64 / Pack of 8
Estimated Shipment: 28-04-2025
to see stock.
Explore more special offers
Add to basket

Alert:

Works best with internally-threaded cryogenic vials.

This item is not returnable. View return policy

Description

Description

  • Safely store vials from -196°C to +121°C in mechanical freezers as well as liquid nitrogen.
  • Available in various colors and sizes, including two height options for the 81-vial box.
  • All boxes have vent and drainage holes, and are stackable and autoclavable.
  • Designed with unique features to help orient, identify and access vials with ease.
    • Hinged lids with built-in stop allows easy, one-handed access to samples in 81 and 100-well boxes.
    • Forward-sloped base and high contrast indexing on the transparent lid ensure quick visual orientation.
    • Magnetic tipped forceps on standard 81 and 100-well boxes help pick vials and remove boxes from freezer racking.
Specifications

Specifications

Hinged Lid
Polycarbonate
Cryo Box
25 (1.5 to 2 mL Vials)
121°C
8 Pk.
76 x 76 x 53 mm
76 mm
76 mm
53 mm
Red
Square
Cryogenic Storage of Liquids
Lid
-196°C
5 x 5
3 in.
3 in.
2.1 in.
0.49 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

  • Fisherbrand
    Get up to 60% off select Fisherbrand products
    Promo Code: 24162

    Expires2025-03-31

    Days

    0

    Hours

    13

    Minutes

    15

    Seconds

    10
    New Offer

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions Save Now
  • Multiple Manufacturers
    Explore exclusive monthly deals on essential consumables for unbeatable savings.
    Promo Code: 24222

    Expires2025-03-31

    Days

    0

    Hours

    13

    Minutes

    15

    Seconds

    10
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Arctic Squares™ Polycarbonate Boxes > Arctic Squares™ Polycarbonate Boxes; Tube Array: 5 x 5; For Use With: For 1.2 mL/2 mL Vials

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.