missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Polypropylene Centrifuge Tubes, Sterile
GREENER_CHOICEBIOPHARMA

Manufactured from clear polypropylene for superior chemical resistance. Corning™ Polypropylene Centrifuge Tubes are an ideal solution for centrifuge needs.

Brand:  Corning™ 430290

181.43 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 10314131

  • £216.00 / Pack of 500
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Manufactured from clear polypropylene for superior chemical resistance. Corning™ Polypropylene Centrifuge Tubes are an ideal solution for centrifuge needs.

  • Corning centrifuge tubes feature black printed graduations and a large white marking spot.
  • Available with your choice of cap styles: the advanced Corning CentriStarTM cap or the original plug seal cap.
  • Sterile. RNase-/DNase-free.
  • Nonpyrogenic.
  • 95 kPA (14 psi) pressure tested – plug seal cap only.


PP = polypropylene, PET = polyethylene terephthalate, RCF = relative centrifugal force (x g).
TRUSTED_SUSTAINABILITY
Specifications

Specifications

RNase, DNase-free
Orange
Clear
Single-use
500
With rack
Conical
1.69 oz.
Plug
29.1 mm
Centrifuge Tube
HDPE
1.2 in.
50 mL
Polypropylene
25
Sterile
115 mm
Conical
Large White Marking Area
Yes
15,500 x g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Information

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number26224010 Certificate TypeCertificate of Quality Date18/02/2025 Catalog Number430290
Lot Number14124072 Certificate TypeCertificate of Quality Date28/01/2025 Catalog Number430290
Lot Number14124073 Certificate TypeCertificate of Quality Date28/01/2025 Catalog Number430290
Lot Number13124041 Certificate TypeCertificate of Quality Date10/12/2024 Catalog Number430290
Lot Number10224046 Certificate TypeCertificate of Quality Date26/11/2024 Catalog Number430290
View accessory products
Special Offers

Special Offers

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
  • Corning Matrigel , Corning Biocoat , Corning CoolProduct , Corning Media Tech , Corning
    Corning Lab Products Offer
    Promo Code24073

    Expires2025-04-25

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Polypropylene Centrifuge Tubes, Sterile > Polypropylene; Plug Seal

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.