missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Polypropylene Cryobox, 50 mm Height

Cryobox with cell codes printed on the lid for easy identification.

Brand:  Tenak™ TE22305

 View more versions of this product

Product Code. 15220564

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

  • Constructed of polypropylene
  • Can be used in temperatures as low as -90°C
  • Autoclavable at 121°C for 20 minutes
  • Boxes have a fixed grid divider with 9 x 9 cells and are suited for 1.2 mL and 2 mL cryogenic vials
Specifications

Specifications

Green
Polypropylene
As low as -90°C
130 x 130 x 50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Tenak™ Polypropylene Cryobox, 50 mm Height > Color: Green

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.