Learn More
Brady™ Polystyrene Electrical/Pneumatic Lockout
The Polystyrene Electrical/Pneumatic Lockout accommodates a large variety of electrical plugs up to 89 mm diameter and 127 mm in length as well as male air hose connectors.
Brand: Brady™ 800126
Description
- The holes are designed to fit ''necked down'' pneumatic male fittings commonly attached to compressed air hoses.
- Suitable for 110V, 220V NS 550V plugs.
Specifications
Electrical/Pneumatic Lockout | |
Red | |
Large Electrical/Pneumatic Lockout | |
7 mm | |
163 x 96 mm | |
Commonly attached to compressed air hoses | |
117.25 mm | |
6.417 in. |
LARGE ELECTRICAL/PNEUMATIC PLUG LOCKOUT | |
Polystyrene | |
0.28 in. | |
96.00 x 163.00 x 117.25 mm | |
Lockout Tagout | |
4.616 in. | |
1 Ea. | |
163 mm |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.