missing translation for 'onlineSavingsMsg'
Learn More

Cowie Technology™ PTFE Tall-form Evaporating Dish with Spout

Reduce spills when pouring excess liquid with integrated molded spout. Cowie Technology™ PTFE Tall-form Evaporating Dish with Spout includes a super-smooth surface for \maximum water and solvent evaporation.

Brand:  Cowie Technology™ 006.180

 View more versions of this product

Product Code. 10287900

  • £23.09 / Each
Estimated Shipment: 30-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Isostatically molded in pure PTFE
  • Chemically resistant and inert
  • Super smooth internal finish
  • Usable to 280°C
  • Molded spout for easy pouring
Specifications

Specifications

11.7 fl oz.
180 mL
Round
Spout
-200°C to +280°C
80 mm
Flat
PTFE
Evaporating Dish
Smooth
50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cowie Technology™ PTFE Tall-form Evaporating Dish with Spout > Capacity: 180mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.