missing translation for 'onlineSavingsMsg'
Learn More
Pyrex™ Low-form Griffin Beakers Product Code.: 11987564
In Stock
to see stock.
Add to basket

Pyrex™ Low-form Griffin Beakers

Product Code. 11987564
100 mL
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
800 mL
1000 mL
2000 mL
3000 mL
5000 mL
10 L

Product Code. 11987564

Brand: Pyrex 1000/04D

In Stock
to see stock.
Edge
Add to basket
Add to basket

Measure liquids on bench top or hot plate without fear of chemical attack. Pyrex™ low-form Griffin beakers come in a wide variety of sizes with white gradations and marking spot.

Measure liquids on bench top or hot plate without fear of chemical attack. Pyrex™ low-form Griffin beakers come in a wide variety of sizes with white gradations and marking spot.

  • Complies with ISO 3819 and DIN 12331
  • Manufactured from Pyrex™ borosilicate glass
  • Excellent thermal performance
  • High resistance to chemical attack
  • White graduations and marking spot
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 50 mm
Capacity (Metric) 100 mL
Material Borosilicate Glass
Height (Metric) 70 mm
Quantity 10/Pk.
Type Beaker
Graduated Yes
Certifications/Compliance ISO 3819, DIN 12331
Scale White Graduated Scale

Product Information

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    25

    Hours

    10

    Minutes

    42

    Seconds

    6
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    25

    Hours

    10

    Minutes

    42

    Seconds

    6
  • Multiple Manufacturers
    Browse exclusive prices for our academic customers
    Promo Code: 25081

    Expires2025-12-31

  • Multiple Manufacturers
    Save up to 94% on Teaching Lab Essentials
    Promo Code25721

    Expires2025-05-01

    New Offer
    Save Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Pyrex™ Low-form Griffin Beakers >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.