missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ WebSeal™ 96-Well Plate Sealing Mats, 5.6 mm Diameter, Round, Level 2 High-Throughput Applications

Use SureSTART™ WebSeal™ 96-Well Plate Sealing Mats, 5.6 mm Diameter, Round, Performance Level 2 for high-throughput chromatography analysis. They are specification certified and conform to ANSI-SLAS 4-2004 standards.

Brand:  Thermo Scientific™ 60180-M210

249.22 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.


Product Code. 15826261

  • £271.00 / Pack of 50
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

Clear
Silicone
96
5.6 mm
No
None
-80°C to +121°C
WebSeal 96-well Round Well Plate
No Resistance
Non-sterile
50 Mats
HPLC, UHPLC, GC
SureSTART WebSeal Level 2
Yes
Round
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ SureSTART™ WebSeal™ 96-Well Plate Sealing Mats, 5.6 mm Diameter, Round, Level 2 High-Throughput Applications > Silicone, 96-well, Round

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.